Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Rated Efficiency
75%
Output Torque
876 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Base Mounting Attachment
No Base
Ratio
40:1
Media Mapping Hollow Bore
P16
Media Mapping Output
H
Series
700
Style
Right Angle
Output Shaft
Hollow
Input Power Rating
0.81 hp, 0.604 kW
Output Bore Shaft Dia.
1 in
Output Shaft Projection
Hollow Output
Media Mapping Style
H
Input Motor HP
0.75
Material
Cast Iron, Standard Paint
Reduction Type
Single
Center Distance Code
721
Center Distance
2.0625 in
Output Speed
43.8 rpm
Fan Cooled
No
Weight
26.1 LB
EAN or UPC
884107188676
We're here for you
with Service Centers across the country - We have your back