Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.50
Fan Cooled
No
Output Shaft Projection
Hollow Output
Style
Right Angle
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Speed
35 rpm
Reduction Type
Single
Output Torque
857 lb-in
Rated Efficiency
72%
Series
700
Output Bore Shaft Dia.
1.25 in
Media Mapping Style
H
Ratio
50:1
Media Mapping Hollow Bore
P20
Standard
AGMA Service Class II
Center Distance
2.0625 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Output
H
Center Distance Code
721
Output Shaft
Hollow
Input Power Rating
0.66 hp, 0.492 kW
Weight
26.1 LB
EAN or UPC
884107333038
We're here for you
with Service Centers across the country - We have your back