Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
60:1
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Shaft Projection
Hollow Output
Media Mapping Output
H
Output Shaft
Hollow
Series
700
Media Mapping Hollow Bore
P18
Input Power Rating
0.55 hp, 0.41 kW
Center Distance Code
721
Output Bore Shaft Dia.
1.125 in
Style
Right Angle
Output Torque
826 lb-in
Base Mounting Attachment
No Base
Input Motor HP
0.50
Material
Cast Iron, Standard Paint
Media Mapping Style
H
Reduction Type
Single
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance
2.0625 in
Fan Cooled
No
Output Speed
29.2 rpm
Rated Efficiency
69%
Weight
26.1 LB
EAN or UPC
884107139593
We're here for you
with Service Centers across the country - We have your back