Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
H
Output Shaft
Hollow
Center Distance Code
724
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1 in
Input Motor HP
3
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Series
700
Style
Right Angle
Output Speed
175 rpm
Reduction Type
Single
Material
Cast Iron, Standard Paint
Ratio
10:1
Rated Efficiency
93%
Output Shaft Projection
Hollow Output
Input Power Rating
3.18 hp, 2.371 kW
Output Torque
1069 lb-in
Standard
AGMA Service Class I
Media Mapping Hollow Bore
P16
Fan Cooled
No
Media Mapping Output
H
Center Distance
2.375 in
Base Mounting Attachment
No Base
Weight
36.1 LB
EAN or UPC
884107376448
We're here for you
with Service Centers across the country - We have your back