Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
92%
Input Power Rating
2.34 hp, 1.745 kW
Center Distance Code
724
Base Mounting Attachment
No Base
Fan Cooled
No
Ratio
15:1
Media Mapping Hollow Bore
P20
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque
1159 lb-in
Series
700
Input Motor HP
2
Style
Right Angle
Output Speed
116.7 rpm
Standard
AGMA Service Class I
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Reduction Type
Single
Center Distance
2.375 in
Media Mapping Style
H
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Bore Shaft Dia.
1.25 in
Weight
30.1 LB
EAN or UPC
889208602335
We're here for you
with Service Centers across the country - We have your back