Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
88%
Center Distance
2.375 in
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Fan Cooled
No
Input Power Rating
1.95 hp, 1.454 kW
Series
700
Media Mapping Hollow Bore
P19
Output Torque
1233 lb-in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Motor HP
2
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class I
Ratio
20:1
Center Distance Code
724
Output Shaft
Hollow
Output Bore Shaft Dia.
1.188 in
Style
Right Angle
Reduction Type
Single
Base Mounting Attachment
No Base
Media Mapping Output
H
Media Mapping Style
H
Weight
30.1 LB
EAN or UPC
884107275093
We're here for you
with Service Centers across the country - We have your back