Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
77%
Output Speed
43.8 rpm
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Media Mapping Style
H
Ratio
40:1
Input Motor HP
1
Reduction Type
Single
Output Shaft Projection
Hollow Output
Input Power Rating
1.08 hp, 0.805 kW
Center Distance
2.375 in
Output Torque
1206 lb-in
Media Mapping Hollow Bore
P16
Series
700
Base Mounting Attachment
No Base
Media Mapping Output
H
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Output Shaft
Hollow
Style
Right Angle
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance Code
724
Weight
30.1 LB
EAN or UPC
884107258942
We're here for you
with Service Centers across the country - We have your back