Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.375 in
Output Torque
838 lb-in
Media Mapping Hollow Bore
P20
Style
Right Angle
Output Speed
350 rpm
Fan Cooled
No
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Standard
AGMA Service Class I
Input Motor HP
5
Output Bore Shaft Dia.
1.25 in
Material
Cast Iron, Standard Paint
Input Power Rating
4.95 hp, 3.691 kW
Output Shaft
Hollow
Media Mapping Style
H
Output Shaft Projection
Hollow Output
Rated Efficiency
94%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Output
H
Center Distance Code
724
Base Mounting Attachment
No Base
Ratio
5:1
Series
700
Reduction Type
Single
Weight
36.1 LB
EAN or UPC
884107396675
We're here for you
with Service Centers across the country - We have your back