Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Output Speed
35 rpm
Output Bore Shaft Dia.
1.438 in
Media Mapping Output
H
Input Motor HP
0.75
Fan Cooled
No
Output Torque
1177 lb-in
Media Mapping Style
H
Reduction Type
Single
Base Mounting Attachment
No Base
Center Distance
2.375 in
Ratio
50:1
Media Mapping Hollow Bore
P23
Input Power Rating
0.87 hp, 0.649 kW
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance Code
724
Series
700
Style
Right Angle
Output Shaft Projection
Hollow Output
Rated Efficiency
75%
Output Shaft
Hollow
Weight
30.1 LB
EAN or UPC
884107200057
We're here for you
with Service Centers across the country - We have your back