Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
60:1
Output Speed
29.2 rpm
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class I
Reduction Type
Single
Style
Right Angle
Media Mapping Output
H
Media Mapping Style
H
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Power Rating
0.73 hp, 0.544 kW
Input Motor HP
0.75
Rated Efficiency
71%
Output Shaft
Hollow
Output Torque
1128 lb-in
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.75 in
Center Distance Code
724
Series
700
Center Distance
2.375 in
Media Mapping Hollow Bore
P12
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Weight
30.1 LB
EAN or UPC
884107175676
We're here for you
with Service Centers across the country - We have your back