Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Fan Cooled
No
Reduction Type
Single
Base Mounting Attachment
Low Vert Base Left Mount
Media Mapping Base
F
Input Motor HP
2
Rated Efficiency
92%
Media Mapping Output
H
Series
700
Style
Right Angle
Output Speed
116.7 rpm
Media Mapping Style
H
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Ratio
15:1
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Torque
1159 lb-in
Output Shaft Projection
Hollow Output
Output Bore Shaft Dia.
1 in
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance Code
724
Center Distance
2.375 in
Weight
39.1 LB
EAN or UPC
884107186351
We're here for you
with Service Centers across the country - We have your back