Skip to content Skip to navigation menu
Boston GearH726-10-H-P31

H726-10-H-P31

700 Series 10:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #111453885
  • 3 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction
Boston GearH726-10-H-P31
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore P31
Output Shaft Hollow
Center Distance 2.625 in
Ratio 10:1
Output Torque Rating Range [Max] 1499 lb-in, 159 Nm
Material Cast Iron, Standard Paint
Standard AGMA Service Class II
Output Torque 1345 lb-in
Fan Cooled No
Output Bore Shaft Dia. 1.938 in
Output Shaft Projection Hollow Output
Base Mounting Attachment No Base
Rated Efficiency 95%
Media Mapping Style H
Output Torque Rating Range [Min] 1000 lb-in, 110 Nm
Input Motor HP 3
Series 700
Output Speed 175 rpm
Center Distance Code 726
Media Mapping Output H
Input Power Rating 3.94 hp, 2.938 kW
Style Right Angle
Reduction Type Single
Weight 45.1 LB
EAN or UPC 781711493328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison