Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1466 lb-in
Material
Cast Iron, Standard Paint
Style
Right Angle
Media Mapping Style
H
Center Distance
2.625 in
Ratio
15:1
Input Power Rating
2.95 hp, 2.2 kW
Reduction Type
Single
Output Speed
116.7 rpm
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Input Motor HP
3
Rated Efficiency
92%
Media Mapping Hollow Bore
P31
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Shaft
Hollow
Output Bore Shaft Dia.
1.938 in
Series
700
Media Mapping Output
H
Fan Cooled
No
Standard
AGMA Service Class I
Output Shaft Projection
Hollow Output
Center Distance Code
726
Weight
45.1 LB
EAN or UPC
889208610484
We're here for you
with Service Centers across the country - We have your back