Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Style
H
Style
Right Angle
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
88%
Input Power Rating
2.34 hp, 1.745 kW
Fan Cooled
No
Output Speed
87.5 rpm
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Reduction Type
Single
Center Distance
2.625 in
Ratio
20:1
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Input Motor HP
2
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Standard
AGMA Service Class I
Series
700
Output Torque
1483 lb-in
Media Mapping Hollow Bore
P20
Output Shaft
Hollow
Center Distance Code
726
Weight
45.1 LB
EAN or UPC
884107119427
We're here for you
with Service Centers across the country - We have your back