Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Ratio
20:1
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Base Mounting Attachment
No Base
Output Speed
87.5 rpm
Center Distance
2.625 in
Series
700
Output Torque
1483 lb-in
Media Mapping Output
H
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Rated Efficiency
88%
Reduction Type
Single
Output Bore Shaft Dia.
1.375 in
Center Distance Code
726
Material
Cast Iron, Standard Paint
Style
Right Angle
Media Mapping Style
H
Input Motor HP
2
Media Mapping Hollow Bore
P22
Fan Cooled
No
Standard
AGMA Service Class I
Weight
48.1 LB
EAN or UPC
883680948714
We're here for you
with Service Centers across the country - We have your back