Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
58.3 rpm
Fan Cooled
No
Output Shaft Projection
Hollow Output
Center Distance
2.625 in
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Media Mapping Style
H
Ratio
30:1
Series
700
Center Distance Code
726
Output Shaft
Hollow
Rated Efficiency
84%
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Hollow Bore
P18
Input Motor HP
1.50
Output Bore Shaft Dia.
1.125 in
Base Mounting Attachment
No Base
Media Mapping Output
H
Input Power Rating
1.68 hp, 1.253 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1521 lb-in
Style
Right Angle
Reduction Type
Single
Weight
45.1 LB
EAN or UPC
884107177915
We're here for you
with Service Centers across the country - We have your back