Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
40:1
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1512 lb-in
Media Mapping Output
H
Center Distance
2.625 in
Base Mounting Attachment
No Base
Center Distance Code
726
Series
700
Media Mapping Style
H
Fan Cooled
No
Output Shaft
Hollow
Input Motor HP
1
Reduction Type
Single
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P16
Input Power Rating
1.33 hp, 0.992 kW
Output Bore Shaft Dia.
1 in
Style
Right Angle
Output Speed
43.8 rpm
Rated Efficiency
79%
Weight
45.1 LB
EAN or UPC
884107237602
We're here for you
with Service Centers across the country - We have your back