Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.625 in
Fan Cooled
No
Output Shaft Projection
Hollow Output
Series
700
Media Mapping Output
H
Input Power Rating
1.33 hp, 0.992 kW
Ratio
40:1
Rated Efficiency
79%
Output Bore Shaft Dia.
1.5 in
Style
Right Angle
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Hollow
Base Mounting Attachment
No Base
Center Distance Code
726
Input Motor HP
1
Standard
AGMA Service Class II
Output Speed
43.8 rpm
Media Mapping Style
H
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P24
Reduction Type
Single
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque
1512 lb-in
Weight
45.1 LB
EAN or UPC
884107534244
We're here for you
with Service Centers across the country - We have your back