Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
5
Base Mounting Attachment
No Base
Output Speed
350 rpm
Output Bore Shaft Dia.
1.438 in
Output Torque
1034 lb-in
Reduction Type
Single
Media Mapping Style
H
Fan Cooled
No
Center Distance
2.625 in
Media Mapping Output
H
Output Shaft
Hollow
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Input Power Rating
6.11 hp, 4.556 kW
Rated Efficiency
94%
Ratio
5:1
Center Distance Code
726
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Series
700
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class I
Style
Right Angle
Media Mapping Hollow Bore
P23
Weight
45.1 LB
EAN or UPC
884107006345
We're here for you
with Service Centers across the country - We have your back