Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
60:1
Reduction Type
Single
Output Speed
29.2 rpm
Media Mapping Hollow Bore
P23
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Series
700
Style
Right Angle
Output Torque
1385 lb-in
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Input Power Rating
0.89 hp, 0.664 kW
Center Distance Code
726
Fan Cooled
No
Media Mapping Style
H
Output Bore Shaft Dia.
1.438 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Rated Efficiency
72%
Center Distance
2.625 in
Input Motor HP
0.75
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Weight
45.1 LB
EAN or UPC
781711493380
We're here for you
with Service Centers across the country - We have your back