Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
29.2 rpm
Material
Cast Iron, Standard Paint
Rated Efficiency
72%
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.5 in
Center Distance
2.625 in
Reduction Type
Single
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Hollow Bore
P24
Ratio
60:1
Series
700
Output Shaft Projection
Hollow Output
Media Mapping Output
H
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Fan Cooled
No
Output Shaft
Hollow
Style
Right Angle
Input Motor HP
0.75
Center Distance Code
726
Output Torque
1385 lb-in
Base Mounting Attachment
No Base
Media Mapping Style
H
Input Power Rating
0.89 hp, 0.664 kW
Weight
45.1 LB
EAN or UPC
781711601273
We're here for you
with Service Centers across the country - We have your back