Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
1.78 hp, 1.327 kW
Output Bore Shaft Dia.
2.188 in
Series
700
Output Speed
43.8 rpm
Input Motor HP
1.50
Reduction Type
Single
Ratio
40:1
Media Mapping Style
H
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance Code
730
Output Torque
2041 lb-in
Output Shaft Projection
Hollow Output
Base Mounting Attachment
No Base
Rated Efficiency
80%
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Standard
AGMA Service Class I
Style
Right Angle
Output Shaft
Hollow
Media Mapping Output
H
Media Mapping Hollow Bore
P35
Center Distance
3 in
Fan Cooled
No
Material
Cast Iron, Standard Paint
Weight
66.1 LB
EAN or UPC
884107344522
We're here for you
with Service Centers across the country - We have your back