Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore
P24
Fan Cooled
No
Series
700
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Center Distance
3 in
Media Mapping Output
H
Media Mapping Style
H
Standard
AGMA Service Class I
Input Power Rating
1.45 hp, 1.081 kW
Center Distance Code
730
Reduction Type
Single
Style
Right Angle
Output Speed
35 rpm
Output Torque
2016 lb-in
Output Shaft
Hollow
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Bore Shaft Dia.
1.5 in
Ratio
50:1
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Rated Efficiency
77%
Weight
66.1 LB
EAN or UPC
884107257570
We're here for you
with Service Centers across the country - We have your back