Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
29.2 rpm
Input Motor HP
1
Base Mounting Attachment
No Base
Media Mapping Style
H
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Single
Style
Right Angle
Media Mapping Output
H
Center Distance
3 in
Media Mapping Hollow Bore
P23
Center Distance Code
730
Rated Efficiency
74%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
60:1
Output Bore Shaft Dia.
1.438 in
Output Shaft
Hollow
Series
700
Output Torque
1921 lb-in
Input Power Rating
1.2 hp, 0.895 kW
Fan Cooled
No
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Weight
66.1 LB
EAN or UPC
884107203263
We're here for you
with Service Centers across the country - We have your back