Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
1
Style
Right Angle
Output Speed
29.2 rpm
Base Mounting Attachment
No Base
Input Power Rating
1.2 hp, 0.895 kW
Rated Efficiency
74%
Standard
AGMA Service Class I
Output Shaft
Hollow
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Fan Cooled
No
Output Shaft Projection
Hollow Output
Center Distance Code
730
Series
700
Media Mapping Output
H
Reduction Type
Single
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
2 in
Output Torque
1921 lb-in
Media Mapping Hollow Bore
P32
Ratio
60:1
Center Distance
3 in
Media Mapping Style
H
Material
Cast Iron, Standard Paint
Weight
66.1 LB
EAN or UPC
884107207315
We're here for you
with Service Centers across the country - We have your back