Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.0625 in
Output Speed
35 rpm
Media Mapping Output
H
Style
Right Angle
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Ratio
50:1
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class II
Center Distance Code
721
Base Mounting Attachment
No Base
Rated Efficiency
72%
Series
700
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Input Motor HP
0.50
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P18
Reduction Type
Single
Output Shaft
Hollow
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque
857 lb-in
Media Mapping Style
H
Input Power Rating
0.66 hp, 0.492 kW
Weight
26.1 LB
EAN or UPC
781711205624
We're here for you
with Service Centers across the country - We have your back