- Female Rod End, Right Hand, Commercial Grade, 0.19" Bore, 10-32 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Housing Width | 1/4 in |
| Thread Type | UNF |
| Base Dia. | 0.406 in |
| Bore Size | 0.188 in - 3/16 in |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Ball Dia. | 0.43 in |
| Length Through Bore | 0.3125 in |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Misalignment Range | ±5 1/2° |
| Grade | Commercial |
| Across Wrench Flats | 5/16 in |
| Static Load Rating [Max] | 1800 lbf |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Insert Material | Oil Impregnated Bronze |
| Ball Flat Dia. | 0.296 in |
| Thread Size | #10 |
| Right / Left Hand | Right Hand |
| Head Diameter | 3/4 in |
| Weight | 0.032 LB |
| EAN or UPC | 781711481639 |

