Product details
- Female Rod End, Right Hand, Commercial Grade, 1/4" Bore, 1/4-28 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Specifications
Misalignment Range | ±6 1/2° |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Base Dia. | 0.468 in |
Ball Flat Dia. | 0.346 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Ball Dia. | 0.51 in |
Lube Fitting | w/o Lube Fitting |
Threads per Inch | 28 |
Housing Width | 0.281 in |
Thread Type | UNF |
Bearing Type | Plain Bearing |
Length Through Bore | 0.375 in |
Right / Left Hand | Right Hand |
Bore Size | 0.25 in |
Lubrication | Non-Relubricatable |
Head Diameter | 3/4 in |
Across Wrench Flats | 3/8 in |
Grade | Commercial |
Insert Material | Oil Impregnated Bronze |
Static Load Rating [Max] | 2300 lbf |
Thread Size | 1/4 |
Thread Pitch | N/A |
Weight | 0.051 LB |
EAN or UPC | 781711481646 |