- Female Rod End, Right Hand, Commercial Grade, 5/16" Bore, 5/16-24 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Bore Size | 0.313 in - 5/16 in |
| Thread Type | UNF |
| Head Diameter | 7/8 in |
| Housing Width | 11/32 in |
| Misalignment Range | ±5 1/2° |
| Base Dia. | 1/2 in |
| Ball Flat Dia. | 0.438 in |
| Insert Material | Oil Impregnated Bronze |
| Ball Dia. | 0.618 in |
| Lubrication | Non-Relubricatable |
| Thread Size | 5/16 |
| Lube Fitting | w/o Lube Fitting |
| Grade | Commercial |
| Threads per Inch | 24 |
| Bearing Type | Plain Bearing |
| Across Wrench Flats | 7/16 in |
| Length Through Bore | 0.4375 in |
| Static Load Rating [Max] | 2900 lbf |
| Weight | 0.079 LB |
| EAN or UPC | 781711481653 |

