- Female Rod End, Right Hand, Commercial Grade, 3/8" Bore, 3/8-24 Thread, Regreasable
| Base Dia. | 11/16 in |
| Bearing Type | Plain Bearing |
| Head Diameter | 0.687 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Size | 3/8 |
| Thread Pitch | N/A |
| Grade | Commercial |
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Misalignment Range | ±5° |
| Threads per Inch | 24 |
| Length Through Bore | 0.5 in |
| Static Load Rating [Max] | 4300 lbf |
| Thread Type | UNF |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Ball Dia. | 0.713 in |
| Across Wrench Flats | 9/16 in |
| Housing Width | 0.406 in |
| Bore Size | 0.375 in - 3/8 in |
| Insert Material | Oil Impregnated Bronze |
| Ball Flat Dia. | 0.508 in |
| Right / Left Hand | Right Hand |
| Weight | 0.121 LB |
| EAN or UPC | 781711481738 |

