Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Style
HF
Motor Frame Size
B556C
Output Shaft Projection
Hollow Output
Style
Right Angle
Input Motor HP
0.33
Media Mapping Output
H
Rated Efficiency
79%
Output Torque
307 lb-in
Center Distance
1.33 in
Reduction Type
Single
Output Speed
70 rpm
Center Distance Code
713
Base Mounting Attachment
No Base
Fan Cooled
No
Output Shaft
Hollow
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
25:1
Series
700
Standard
AGMA Service Class II
Output Bore Shaft Dia.
0.625 in
Input Power Rating
0.43 hp, 0.321 kW
Media Mapping Hollow Bore
P10
Material
Cast Iron, Standard Paint
Weight
13.1 LB
EAN or UPC
781711464793
We're here for you
with Service Centers across the country - We have your back