Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
40:1
Output Shaft
Hollow
Center Distance
1.33 in
Media Mapping Hollow Bore
P10
Media Mapping Style
HF
Material
Cast Iron, Standard Paint
Reduction Type
Single
Output Torque
307 lb-in
Output Shaft Projection
Hollow Output
Media Mapping Output
H
Base Mounting Attachment
No Base
Input Power Rating
0.31 hp, 0.231 kW
Motor Frame Size
B556C
Standard
AGMA Service Class II
Fan Cooled
No
Output Bore Shaft Dia.
0.625 in
Center Distance Code
713
Input Motor HP
0.25
Output Speed
43.8 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Series
700
Rated Efficiency
69%
Weight
13.1 LB
EAN or UPC
781711572740
We're here for you
with Service Centers across the country - We have your back