Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
1
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Shaft
Hollow
Series
700
Reduction Type
Single
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class II
Ratio
5:1
Center Distance
1.33 in
Base Mounting Attachment
Low Vert Base Right Mount
Media Mapping Output
H
Motor Frame Size
B556C
Rated Efficiency
94%
Input Power Rating
1.39 hp, 1.037 kW
Media Mapping Style
HF
Output Speed
350 rpm
Style
Right Angle
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Fan Cooled
No
Media Mapping Hollow Bore
P10
Material
Cast Iron, Standard Paint
Output Torque
235 lb-in
Media Mapping Base
D
Weight
14.1 LB
EAN or UPC
889208701618
We're here for you
with Service Centers across the country - We have your back