Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Rated Efficiency
87%
Media Mapping Hollow Bore
P12
Output Shaft
Hollow
Output Bore Shaft Dia.
0.75 in
Style
Right Angle
Input Motor HP
0.75
Reduction Type
Single
Series
700
Output Speed
116.7 rpm
Media Mapping Style
HF
Base Mounting Attachment
No Base
Output Torque
429 lb-in
Center Distance
1.54 in
Media Mapping Output
H
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Ratio
15:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Center Distance Code
715
Motor Frame Size
B556C
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Input Power Rating
0.91 hp, 0.679 kW
Weight
18.1 LB
EAN or UPC
781711325841
We're here for you
with Service Centers across the country - We have your back