Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
1 in
Media Mapping Style
HF
Input Motor HP
0.50
Media Mapping Output
H
Output Torque
445 lb-in
Ratio
30:1
Center Distance
1.54 in
Output Shaft Projection
Hollow Output
Reduction Type
Single
Style
Right Angle
Media Mapping Hollow Bore
P16
Fan Cooled
No
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Shaft
Hollow
Input Power Rating
0.54 hp, 0.403 kW
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Rated Efficiency
76%
Output Speed
58.3 rpm
Series
700
Center Distance Code
715
Weight
18.1 LB
EAN or UPC
781711329184
We're here for you
with Service Centers across the country - We have your back