Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Center Distance
1.54 in
Washdown Duty
No
HP @ RPM
0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm
Output Torque @ RPM
360 in lb @ 1150 rpm, 429 in lb @ 1750 rpm
Bolt Centers w/ Vertical Base Kits (in)
6.97 x 4.00
Thermal Input Horsepower @ 1750 RPM
N/A
Bolt Center Length x Bolt Center Width
4 3/16 in x 2 3/4 in
Base Mounting Attachment
No Base
Output RPM @ 1750 rpm Input
35 rpm
Media Mapping Hollow Bore
P16
Bolt Centers w/ Std. Base Kit (in)
5 1/4 x 4 5/16
Max. Thrust Load @ RPM
400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm
Ratio
50:1
Input Configuration
C-Face Quilled
Frame
56C
Bolt Center
4 3/16 in x 2 3/4 in
Input (Shaft or Bore) Size
5/8 in
Input Power Rating
0.35 hp, 0.261 kW
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Box Height
5 3/8 in
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Center Distance Code
715
Torque Out @ 1750 rpm
429 in lb
Box Length
5 1/8 in
Box Width
4 3/8 in
Output Configuration
Hollow Output
Input Motor HP
0.33
Base to Centerline of Output Shaft
1 29/32 in
Bolt Centers w/ Vertical "J" Base Kit (in)
7.25 x 2.50
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Shaft
Hollow
Lubrication
None
Base to Shaft Center Height w/Std. Base Kit
4.06 in
Output Speed
35 rpm
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Motor Application
General Purpose
Reduction Type
Single
Frame Size
56C
Max. Overhung Load @ RPM
300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm
Max. Thrust Load @ 1150 rpm
400 lb/in
Worm Position
Universal
Keyway Size
3/16 x 3/32
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Housing Material
Cast Iron
Series
700
Fan Cooled
No
Motor Frame Size
B556C
Max. Input HP @ 100 rpm
0.027 hp
Family Name
HF
Output (Shaft or Bore) Size
1 in
Standard
AGMA Service Class I
Motor HP
0.25 hp
Media Mapping Output
H
Rated Efficiency
68%
Bore Code
B5
Max. Overhung Load @ 1750 rpm
300 lb/in
Base to Centerline of Input Shaft
3 7/16 in
Media Mapping Style
HF
Output RPM @ Input RPM
35 rpm @ 1750 rpm
Output Shaft Projection
Hollow Output
Shaft Assembly Code
H
Input HP @ RPM
0.18 hp @ 1150 rpm, 0.35 hp @ 1750 rpm
Style
Right Angle
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Torque Out @ 1150 rpm
360 in lb
Use With
715
Output Torque
429 lb-in
Weight
18.1 LB
EAN or UPC
781711630129
We're here for you
with Service Centers across the country - We have your back