Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Media Mapping Style
HF
Output Torque
399 lb-in
Ratio
60:1
Input Motor HP
0.25
Center Distance Code
715
Media Mapping Output
H
Output Speed
29.2 rpm
Reduction Type
Single
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Hollow Bore
P16
Style
Right Angle
Rated Efficiency
66%
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Bore Shaft Dia.
1 in
Center Distance
1.54 in
Standard
AGMA Service Class I
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Fan Cooled
No
Series
700
Input Power Rating
0.28 hp, 0.209 kW
Base Mounting Attachment
No Base
Weight
18.1 LB
EAN or UPC
781711332122
We're here for you
with Service Centers across the country - We have your back