Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Output Speed
175 rpm
Input Motor HP
1.50
Media Mapping Output
H
Series
700
Media Mapping Style
HF
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Input Power Rating
1.61 hp, 1.201 kW
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Shaft
Hollow
Center Distance Code
718
Fan Cooled
No
Media Mapping Hollow Bore
P14
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Output Torque
536 lb-in
Ratio
10:1
Rated Efficiency
92%
Reduction Type
Single
Motor Frame Size
B556C
Style
Right Angle
Standard
AGMA Service Class I
Weight
20.1 LB
EAN or UPC
884107188126
We're here for you
with Service Centers across the country - We have your back