Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
10:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Motor Frame Size
B7140TC180C
Output Torque
536 lb-in
Output Shaft Projection
Hollow Output
Media Mapping Hollow Bore
P16
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Reduction Type
Single
Center Distance
1.75 in
Input Motor HP
1.50
Fan Cooled
No
Input Power Rating
1.61 hp, 1.201 kW
Media Mapping Output
H
Media Mapping Style
HF
Output Bore Shaft Dia.
1 in
Rated Efficiency
92%
Series
700
Output Speed
175 rpm
Material
Cast Iron, Standard Paint
Center Distance Code
718
Style
Right Angle
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Hollow
Weight
20.1 LB
EAN or UPC
781711651933
We're here for you
with Service Centers across the country - We have your back