Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque
552 lb-in
Media Mapping Style
HF
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
718
Motor Frame Size
B556C
Media Mapping Base
B
Series
700
Reduction Type
Single
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Speed
116.7 rpm
Input Power Rating
1.13 hp, 0.843 kW
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Output Bore Shaft Dia.
1 in
Ratio
15:1
Rated Efficiency
90%
Input Motor HP
1
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Hollow Bore
P16
Style
Right Angle
Weight
21.1 LB
EAN or UPC
194208177029
We're here for you
with Service Centers across the country - We have your back