Long recognized as a pioneer among OEM and MRO manufacturers, Boston Gear has been producing dependable products since 1877 - and at the top of the list is our 700 Series worm gear speed reducer. Our 700 Series is known throughout the industry for its durable, efficient, and trouble-free performance.
Standard
AGMA Service Class I
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft Projection
Hollow Output
Input Power Rating
0.97 hp, 0.723 kW
Center Distance Code
718
Media Mapping Hollow Bore
P12
Output Shaft
Hollow
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Style
Right Angle
Output Bore Shaft Dia.
0.75 in
Base Mounting Attachment
Output Bracket Left Mount
Rated Efficiency
84%
Motor Frame Size
B556C
Ratio
20:1
Output Torque
590 lb-in
Center Distance
1.75 in
Media Mapping Output
H
Series
700
Output Speed
87.5 rpm
Reduction Type
Single
Input Motor HP
1
Media Mapping Base
N
Media Mapping Style
HF
Material
Cast Iron, Standard Paint
Weight
29.1 LB
EAN or UPC
884107388212
We're here for you
with Service Centers across the country - We have your back