Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Hollow
Center Distance
1.75 in
Ratio
10:1
Rated Efficiency
92%
Output Bore Shaft Dia.
0.875 in
Fan Cooled
No
Output Shaft Projection
Hollow Output
Media Mapping Base
R
Motor Frame Size
B556C
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Hollow Bore
P14
Style
Right Angle
Reduction Type
Single
Series
700
Output Speed
175 rpm
Center Distance Code
718
Input Power Rating
1.61 hp, 1.201 kW
Media Mapping Style
HF
Standard
AGMA Service Class I
Input Motor HP
1.50
Output Torque
536 lb-in
Weight
26.1 LB
EAN or UPC
884107179919
We're here for you
with Service Centers across the country - We have your back