Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Style
Right Angle
Ratio
10:1
Input Motor HP
1.50
Output Shaft Projection
Hollow Output
Media Mapping Style
HF
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Center Distance
1.75 in
Output Torque
536 lb-in
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Input Power Rating
1.61 hp, 1.201 kW
Series
700
Center Distance Code
718
Media Mapping Base
R
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Hollow Bore
P16
Media Mapping Output
H
Motor Frame Size
B556C
Reduction Type
Single
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
92%
Output Speed
175 rpm
Material
Cast Iron, Standard Paint
Weight
26.1 LB
EAN or UPC
781711452998
We're here for you
with Service Centers across the country - We have your back