Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Media Mapping Style
HF
Standard
AGMA Service Class I
Output Speed
175 rpm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Style
Right Angle
Media Mapping Output
H
Base Mounting Attachment
No Base
Center Distance
2.0625 in
Output Torque
789 lb-in
Series
700
Motor Frame Size
B556C
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Media Mapping Hollow Bore
P16
Input Power Rating
2.34 hp, 1.745 kW
Rated Efficiency
94%
Input Motor HP
2
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Bore Shaft Dia.
1 in
Center Distance Code
721
Ratio
10:1
Fan Cooled
No
Reduction Type
Single
Weight
26.1 LB
EAN or UPC
781711206607
We're here for you
with Service Centers across the country - We have your back