Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Ratio
10:1
Rated Efficiency
94%
Reduction Type
Single
Series
700
Center Distance Code
721
Output Torque
789 lb-in
Media Mapping Style
HF
Input Motor HP
2
Motor Frame Size
B7140TC180C
Input Power Rating
2.34 hp, 1.745 kW
Output Speed
175 rpm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Style
Right Angle
Standard
AGMA Service Class I
Media Mapping Output
H
Fan Cooled
No
Output Shaft
Hollow
Media Mapping Hollow Bore
P20
Center Distance
2.0625 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Bore Shaft Dia.
1.25 in
Weight
26.1 LB
EAN or UPC
781711208847
We're here for you
with Service Centers across the country - We have your back