Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Reduction Type
Single
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Input Motor HP
1.50
Input Power Rating
1.72 hp, 1.283 kW
Rated Efficiency
90%
Fan Cooled
No
Motor Frame Size
B556C
Media Mapping Hollow Bore
P21
Center Distance
2.0625 in
Output Bore Shaft Dia.
1.063 in
Media Mapping Output
H
Style
Right Angle
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Standard
AGMA Service Class I
Center Distance Code
721
Ratio
15:1
Material
Cast Iron, Standard Paint
Output Speed
116.7 rpm
Output Torque
841 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Style
HF
Weight
26.1 LB
EAN or UPC
884107223292
We're here for you
with Service Centers across the country - We have your back