Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Keyway Size
3/16 x 3/32
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Output Speed
87.5 rpm
Reduction Type
Single
Bolt Center
5 in x 2 7/8 in
Base to Centerline of Input Shaft
4 11/32 in
Motor Frame Size
B556C
Motor Application
General Purpose
Worm Position
Universal
Max. Overhung Load @ 1750 rpm
700 lb/in
Thermal Input Horsepower @ 1750 RPM
N/A
Output Torque
892 lb-in
Standard
AGMA Service Class II
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Box Width
4 45/64 in
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Torque Out @ 1750 rpm
892 in lb
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Input Power Rating
1.4 hp, 1.044 kW
Center Distance Code
721
Input Configuration
C-Face Quilled
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Max. Input HP @ 100 rpm
0.11 hp
Output (Shaft or Bore) Size
3/4 in
Input (Shaft or Bore) Size
5/8 in
Base Mounting Attachment
No Base
Output Configuration
Hollow Output
Output Bore Shaft Dia.
0.75 in
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Ratio
20:1
Center Distance
2.0625 in
Rated Efficiency
88%
Use With
721
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Lubrication
None
Frame Size
56C
Media Mapping Hollow Bore
P12
Shaft Assembly Code
H
Family Name
HF
Style
Right Angle
Motor HP
1 hp
Input HP @ RPM
0.86 hp @ 1150 rpm, 1.4 hp @ 1750 rpm
Housing Material
Cast Iron
Input Motor HP
1
Max. Thrust Load @ 1150 rpm
700 lb/in
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Frame
56C
Output RPM @ Input RPM
88 rpm @ 1750 rpm
Base to Centerline of Output Shaft
2 9/32 in
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
HP @ RPM
1 hp @ 1800 rpm
Media Mapping Style
HF
Output RPM @ 1750 rpm Input
87.5 rpm
Fan Cooled
No
Output Shaft Projection
Hollow Output
Washdown Duty
No
Output Shaft
Hollow
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Series
700
Box Length
6 in
Bore Code
B5
Torque Out @ 1150 rpm
782 in lb
Output Torque @ RPM
782 in lb @ 1150 rpm, 892 in lb @ 1750 rpm
Box Height
6 3/8 in
Weight
26.1 LB
EAN or UPC
781711630334
We're here for you
with Service Centers across the country - We have your back