Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Media Mapping Output
H
Family Name
HF
Input Configuration
C-Face Quilled
Lubrication
None
Input HP @ RPM
0.86 hp @ 1150 rpm, 1.4 hp @ 1750 rpm
Keyway Size
3/16 x 3/32
Series
700
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Max. Thrust Load @ 1150 rpm
700 lb/in
Output Bore Shaft Dia.
1.188 in
Shaft Assembly Code
H
Style
Right Angle
Base Mounting Attachment
No Base
Torque Out @ 1150 rpm
782 in lb
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Max. Input HP @ 100 rpm
0.11 hp
Center Distance
2.0625 in
Box Width
4 45/64 in
Center Distance Code
721
Worm Position
Universal
Standard
AGMA Service Class II
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Output RPM @ 1750 rpm Input
87.5 rpm
Use With
721
Input (Shaft or Bore) Size
5/8 in
Base to Centerline of Input Shaft
4 11/32 in
Frame Size
56C
Box Length
6 in
Output (Shaft or Bore) Size
1 3/16 in
Media Mapping Hollow Bore
P19
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Media Mapping Style
HF
Motor Frame Size
B556C
Torque Out @ 1750 rpm
892 in lb
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Input Motor HP
1
Thermal Input Horsepower @ 1750 RPM
N/A
Output Speed
87.5 rpm
Motor HP
1 hp
Reduction Type
Single
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
HP @ RPM
1 hp @ 1800 rpm
Base to Centerline of Output Shaft
2 9/32 in
Bolt Center
5 in x 2 7/8 in
Frame
56C
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Max. Overhung Load @ 1750 rpm
700 lb/in
Output RPM @ Input RPM
88 rpm @ 1750 rpm
Motor Application
General Purpose
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Ratio
20:1
Fan Cooled
No
Output Configuration
Hollow Output
Box Height
6 3/8 in
Housing Material
Cast Iron
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Rated Efficiency
88%
Input Power Rating
1.4 hp, 1.044 kW
Bore Code
B5
Output Torque @ RPM
782 in lb @ 1150 rpm, 892 in lb @ 1750 rpm
Output Shaft
Hollow
Output Torque
892 lb-in
Washdown Duty
No
Weight
26.1 LB
EAN or UPC
781711630365
We're here for you
with Service Centers across the country - We have your back