Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
1
Media Mapping Hollow Bore
P23
Center Distance Code
721
Ratio
25:1
Output Torque
875 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Bore Shaft Dia.
1.438 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Motor Frame Size
B556C
Input Power Rating
1.16 hp, 0.865 kW
Output Speed
70 rpm
Center Distance
2.0625 in
Style
Right Angle
Media Mapping Style
HF
Base Mounting Attachment
No Base
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Reduction Type
Single
Rated Efficiency
84%
Fan Cooled
No
Standard
AGMA Service Class I
Series
700
Output Shaft Projection
Hollow Output
Weight
26.1 LB
EAN or UPC
781711216385
We're here for you
with Service Centers across the country - We have your back