Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Box Height
6 3/8 in
Output Torque
871 lb-in
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Output Speed
58.3 rpm
Output (Shaft or Bore) Size
3/4 in
Media Mapping Output
H
Media Mapping Hollow Bore
P12
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Washdown Duty
No
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Frame
56C
Housing Material
Cast Iron
Thermal Input Horsepower @ 1750 RPM
N/A
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Keyway Size
3/16 x 3/32
Input Configuration
C-Face Quilled
Bolt Center
5 in x 2 7/8 in
Base to Centerline of Output Shaft
2 9/32 in
Reduction Type
Single
Center Distance
2.0625 in
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Series
700
Family Name
HF
Output Torque @ RPM
795 in lb @ 1150 rpm, 871 in lb @ 1750 rpm
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Fan Cooled
No
Base Mounting Attachment
No Base
Input Power Rating
0.99 hp, 0.738 kW
Output Configuration
Hollow Output
Ratio
30:1
Media Mapping Style
HF
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Shaft Assembly Code
H
Standard
AGMA Service Class I
Rated Efficiency
81%
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Style
Right Angle
Input HP @ RPM
0.62 hp @ 1150 rpm, 0.99 hp @ 1750 rpm
Box Width
4 45/64 in
Base to Centerline of Input Shaft
4 11/32 in
Input Motor HP
1
Frame Size
56C
Max. Overhung Load @ 1750 rpm
700 lb/in
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Output Bore Shaft Dia.
0.75 in
Worm Position
Universal
Center Distance Code
721
Output Shaft
Hollow
Max. Input HP @ 100 rpm
0.086 hp
Output Shaft Projection
Hollow Output
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Output RPM @ 1750 rpm Input
58.33 rpm
Motor HP
0.75 hp
HP @ RPM
0.75 hp @ 1800 rpm
Torque Out @ 1750 rpm
871 in lb
Input (Shaft or Bore) Size
5/8 in
Use With
721
Max. Thrust Load @ 1150 rpm
700 lb/in
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Bore Code
B5
Torque Out @ 1150 rpm
795 in lb
Motor Application
General Purpose
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Lubrication
None
Box Length
6 in
Weight
26.1 LB
EAN or UPC
781711630396
We're here for you
with Service Centers across the country - We have your back